110 yd. x 3 in. Film Packaging Tape in Grey

You last purchased this on
 
Shurtape

AP 180® 110 yd. x 3 in. Film Packaging Tape in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

AP 180® 110 yd. x 3 in. Film Packaging Tape in Grey

  • Fast #
  • Part #SHU231045
  • Item #7217304
  • Manufacturer Part #231045
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Excellent aging characteristics for long-term use
  • Performs in a range of temperatures
  • UV-resistant
  • High clarity, low odor, non-yellowing adhesive
  • Durable
  • Requires Certification

Documents


Specifications

Application:
Sealing
CARB OTC LEED Compliant:
No
Collection:
AP 180®
Color Finish Category:
Neutrals
Color Finish Name:
Clear
Length:
100 m
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
180
Product Type:
Packaging Tape
Temperature Range:
-20 to 180 Deg F
Tensile Strength:
20 lbs/inch
Thickness:
1.8 mil
UL Listed:
No
Width:
72 mm