DESCRIPTION

  • Cold temperature acrylic adhesive
  • Cold temperature aluminum foil tape
  • Excellent shelf life
  • Indefinite product life after application
  • Resists water vapor, odor and smoke transmission
  • Superior stability during extreme fluctuations in temperature

Shurtape AF 975CT 2-1/2 in. Silver Aluminum Foil Tape

SAF975L50

Length:

50 yd

SPECIFICATIONS

Application
Commercial, Residential
Collection
AF 975CT
Color Finish
Silver
Length
50 yd
Material
Aluminum
Maximum Temperature
260
Temperature Range
-20 to 260 Deg F
Tensile Strength
18 lbs/in
Thickness
4 mil
Type
Foil Tape
UL Listed
Yes
Width
2-1/2 in

Starting at
$18.78
EACH
  • QUANTITY