DESCRIPTION

  • Designed to match sheet metal, flex duct and ductboard
  • Easy to unwind and tear
  • Flexible and conformable
  • Natural rubber adhesive
  • No release liner to discard
  • Waterproof backing
  • Will not twist or curl during application

Shurtape SF 682 2 in. Metallic Silver Polyethylene Duct Tape

SSF682K60MT

Length:

60 yd

SPECIFICATIONS

Application
Commercial, Residential
Collection
SF 682
Color Finish
Metallic Silver
Length
60 yd
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
200
Temperature Range
50 to 200 Deg F
Tensile Strength
25 lbs/in
Thickness
10 mil
Type
Duct Tape
UL Listed
Yes
Width
2 in

Starting at
$14.99
EACH
  • QUANTITY