DESCRIPTION

  • Conformable
  • Excellent holding power
  • High tensile strength
  • Industrial grade
  • Natural rubber adhesive
  • Package Quantity: 24
  • Size: 2" x 180'
  • Waterproof backing

Shurtape 2 in. Cloth Duct Tape in Black

SPC628K60BK

Length:

SPECIFICATIONS

Color Finish
Black
Length
60 yd
Material
Natural Rubber
Temperature Range
50 to 200 Deg F
Thickness
10.5 mil
Width
48.0 mm

Starting at
Call for Pricing
  • QUANTITY