DESCRIPTION

  • Easy to use on multiple surfaces
  • Excellent quick stick
  • Flexible crepe paper backing
  • High adhesion
  • Oil resistant
  • Synthetic rubber-based adhesive
  • Utility grade, crepe paper masking tape

Shurtape CP 83 2 in. General Purpose Mask Tape

S101536

Length:

60 yd

SPECIFICATIONS

ASTM Specifications
ASTM D 6123, D 6123M-97
Application
Commercial, Residential
Collection
CP 83
Color Finish
Natural
Length
60 yd
Material
Crepe Paper, Synthetic Rubber Adhesive
Maximum Temperature
150
Temperature Range
50 to 150 Deg F
Tensile Strength
20 lbs/in
Thickness
5 mil
Type
Masking Tape
UL Listed
No
Width
2 in

Starting at
$4.68
EACH
  • QUANTITY