DESCRIPTION

  • For packaging, bundling, holding, splicing, masking and labeling for the office or the field
  • General purpose masking

Shurtape CP 106 2 in. Masking Tape

SCP106K60

Length:

60 yd

SPECIFICATIONS

ASTM Specifications
ASTM D-6123, ASTM D-6123M-97
Application
Commercial, Residential
Collection
CP 106
Color Finish
Natural
Length
60 yd
Material
Crepe Paper, Synthetic Rubber Adhesive
Maximum Temperature
150
Temperature Range
60 to 150 ° F
Tensile Strength
19 lbs/inch
Thickness
4.8 mil
Type
Masking Tape
UL Listed
No
Width
2 in

Starting at
$4.18
EACH
  • QUANTITY