DESCRIPTION

  • Conforms well to irregularly shaped surfaces
  • Excellent holding power
  • High tensile strength
  • Natural rubber adhesive
  • Premium grade, cloth duct tape
  • Waterproof backing

Shurtape PC 622 2 in. x 60 ft. Pc622 Premium Grade Duct Tape

SPC622K60

Length:

60 yd

SPECIFICATIONS

Application
Commercial, Residential
Collection
PC 622
Color Finish
Silver
Length
60 yd
Material
Natural Rubber, Plastic
Material Type
Polyethylene
Maximum Temperature
200
Temperature Range
50 to 200 Deg F
Tensile Strength
36 lbs/in
Thickness
12.5 mil
Type
Duct
UL Listed
No
Width
2 in

Starting at
$18.18
EACH
  • QUANTITY