DESCRIPTION

  • Easy to unwind and tear
  • Excellent holding power
  • Heavy duty duct tape
  • High-tack natural rubber adhesive
  • Waterproof backing
  • Withstands extreme temperature fluctuations

Shurtape PC 657® 2 in. x 60 ft. Pc657 Pro Grade Duct Tape

SPC657K60

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
PC 657®
Color Finish
Silver
Length
60 yd
Material
Natural Rubber, Plastic
Material Type
HDPE
Maximum Temperature
200
Temperature Range
50 to 200 Deg F
Tensile Strength
29 lbs/in
Thickness
14.5 mil
Type
Duct
UL Listed
Yes
Width
2 in

Starting at
$16.99
EACH
  • QUANTITY