This product requires certification to purchase.

2 in. x 60 yd. All-Weather Silver Duct Tape

Shurtape

2 in. x 60 yd. All-Weather Silver Duct Tape

  • Fast #
  • Part #S152303
  • Item #10153982
  • Manufacturer Part #152303
5 out of 5 Customer Rating
Brand image
Shurtape

2 in. x 60 yd. All-Weather Silver Duct Tape

  • Fast #
  • Part #S152303
  • Item #10153982
  • Manufacturer Part #152303
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • General purpose grade duct tape
  • Consistent, low-force unwind off the roll
  • Hand-tearable in machine and cross directions
  • Excellent cold temperature performance
  • Waterproof backing
  • Aggressive natural rubber adhesive
  • Made using Polybonded CO-EX Technology®
  • Tested in accordance with UL 723
  • Requires Certification

Specifications

Application:
Plumbing, Multi-purpose
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
5-84/125 in
Material:
Plastic, Cloth
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Duct Tape
Temperature Range:
40 to 200 Deg F
Tensile Strength:
26 lbs/inch
Type:
S152303
UL Listed:
UL 723
UPC:
040074023284
Width:
5-84/125 in