DESCRIPTION

  • Contains no asbestos, CFCs or PCBs
  • Indoor/outdoor mastic foil tape
  • Non-flammable, butyl rubber adhesive
  • Stays supple and forms a permanent bond to substrate
  • Waterproof backing

Shurtape SF 685 3 in. Mastic Tape

SSF685M100

Length:

SPECIFICATIONS

Application
Commercial, Residential
Collection
SF 685
Color Finish
Silver
Length
100 ft
Material
Foil, Rubber-Based Adhesive
Maximum Temperature
110
Temperature Range
35 to 110 Deg F
Tensile Strength
25 lbs/in
Thickness
17 mil
Type
Foil
UL Listed
Yes
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY