DESCRIPTION

  • Contains no asbestos, CFCs or PCBs
  • Indoor/outdoor mastic foil tape
  • Instant, water-resistant grip to most surfaces
  • Non-flammable, butyl rubber adhesive
  • Stays supple and forms a permanent bond to substrate

Shurtape SF 686 3 in. Mastic Tape

SSF686M100

Length:

SPECIFICATIONS

Application
Commercial, Residential
Collection
SF 686
Color Finish
Silver
Length
100 ft
Material
Foil
Maximum Temperature
110
Temperature Range
35 to 110 Deg F
Tensile Strength
23.8 lbs/in
Thickness
17 mil
Type
Foil
UL Listed
Yes
Width
3 in

Starting at
Call for Pricing
  • QUANTITY