DESCRIPTION

  • Light adhesive on 1 side for non-slipping
  • Professional grade, open weave fiberglass mesh drywall tape
  • Provides ample support for mastic coat
  • Self-adhering

Shurtape MJ 100 3 in. Meh Cloth Tape in White

SMJ100M150

Length:

150 ft

SPECIFICATIONS

Application
Commercial, Residential
Collection
MJ 100
Color Finish
White
Length
150 ft
Material
Fiberglass, Water-Based Acrylic
Tensile Strength
75.5 lbs/in
Thickness
9 mil
Type
Mesh
UL Listed
No
Width
3 in

Starting at
$6.27
EACH
  • QUANTITY