DESCRIPTION

  • Color matches foil backed flex duct
  • Conforms well to irregularly shaped surfaces
  • Easy to unwind and tear
  • High-tack, cold temperature acrylic adhesive
  • Quick stick

Shurtape DC 181 360 yd. Printed Metal Tape

SDC181K120SI

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
DC 181
Color Finish
Metallic Silver
Length
120 yd
Material
Acrylic Adhesive, Plastic
Material Type
Polypropylene
Maximum Temperature
210
Temperature Range
-10 to 210 Deg F
Tensile Strength
31 lbs/in
Thickness
2.7 mil
UL Listed
Yes
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.64
EACH
  • QUANTITY