DESCRIPTION

  • All-purpose grade, duct tape
  • Conforms well to irregularly shaped surfaces
  • Hand-tearable
  • High-tack natural rubber adhesive
  • Waterproof backing
  • Will not twist or curl during application

Shurtape PC 600 60 yd. Utility Grade Duct Tape

SPC600K60

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
PC 600
Color Finish
Silver
Length
60 yd
Material
Natural Rubber, Plastic
Material Type
HDPE
Maximum Temperature
200
Temperature Range
50 to 200 Deg F
Tensile Strength
22 lbs/in
Thickness
9 mil
Type
Duct
UL Listed
No
Width
2 in

Starting at
$7.99
EACH
  • QUANTITY