DESCRIPTION

  • Easy to tear
  • High holding power
  • Printed cloth duct tape
  • Resistant to flame spread, smoke generation, mold growth, humidity and the effects of high temperatures
  • Superior shear strength
  • Synthetic rubber blend adhesive

Shurtape PC 858CA 2 in. Metallic Silver Polyethylene Duct Tape

SPC858CAK60SI

Length:

60 yd

SPECIFICATIONS

Application
Commercial, Residential
Collection
PC 858CA
Color Finish
Metallic Silver
Length
60 yd
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
212
Temperature Range
50 to 212 Deg F
Tensile Strength
27 lbs/in
Thickness
14 mil
Type
Duct Tape
UL Listed
Yes
Width
2 in

Starting at
$20.99
EACH
  • QUANTITY