DESCRIPTION

  • General purpose grade, UL listed electrical tape
  • High tensile strength and elongation
  • Non-corrosive, natural rubber adhesive
  • SPVC film backing

Shurtape EV 57 Black 66 ft. Vinyl Electric Tape Black

SEV57F66

Width:

3/4 in

SPECIFICATIONS

Application
Commercial, Residential
Collection
EV 57 Black
Color Finish
Black
Length
22 yd
Material
Natural Rubber Adhesive, Plastic
Material Type
Vinyl
Maximum Temperature
176
Temperature Range
20 to 176 Deg F
Tensile Strength
14 lbs/in
Thickness
7 mil
UL Listed
Yes
Width
3/4 in

Starting at
$3.99
EACH
  • QUANTITY