• Cart

DESCRIPTION

  • Cold temperature acrylic adhesive
  • Cold temperature aluminum foil tape
  • Excellent shelf life
  • Indefinite product life after application
  • Resists water vapor, odor and smoke transmission
  • Superior stability during extreme fluctuations in temperature

Shurtape AF 914CT 2 in. x 50 yd. Silver Aluminum Foil Tape

S232031

Length:

50 yd

SPECIFICATIONS

Application
Commercial, Residential
Collection
AF 914CT
Color Finish
Silver
Length
50 yd
Material
Aluminum
Maximum Temperature
260
Temperature Range
-20 to 260 Deg F
Tensile Strength
12 lbs/in
Thickness
3.4 mil
Type
Foil Tape
UL Listed
Yes
Width
2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS