3 in. x 50 yd. Silver Aluminum Foil Tape

This product has been replaced by

Shurtape Silver 3 in. Aluminum Foil Tape
Shurtape 3 in. x 50 ft. Aluminum Foil Tape
Manufacturer Part #232035
You last purchased this on
 
Shurtape

AF 973 3 in. x 50 yd. Silver Aluminum Foil Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Shurtape Silver 3 in. Aluminum Foil Tape
Shurtape 3 in. x 50 ft. Aluminum Foil Tape
Manufacturer Part #232035
Shurtape

AF 973 3 in. x 50 yd. Silver Aluminum Foil Tape

  • Fast #
  • Part #SAF973M50
  • Item #113657
  • Manufacturer Part #140330
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-tack synthetic rubber adhesive
  • Resists water vapor, odor and smoke transmission
  • Dead-soft aluminum foil tape
  • Indefinite product life after application
  • Virtually wrinkle-free appearance
  • Excellent shelf life
  • Requires Certification

Specifications

Application:
Ducts, HVAC
Collection:
AF 973
Color Finish Name:
Silver
Length:
50 yd
Material:
Aluminum Foil
Maximum Temperature:
230
Product Type:
Aluminum Foil Tape
Temperature Range:
32 to 230 Deg F
Tensile Strength:
15 lbs/in
Thickness:
4.4 mil
UL Listed:
Yes
Width:
3 in