3 in. Silver FSK Duct Tape
AF 984 3 in. Silver FSK Duct Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 576-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Foil/Scrim/Kraft (FSK) tape
- Linered
- Superior stability during extreme fluctuations in temperatures
- Wrinkle-free backing resists tearing
- Resists water vapor and smoke transmission
- Permanent bond, cold temperature acrylic adhesive with excellent shelf life
- Tested in accordance with UL 723
Specifications
- Application:
- HVAC, Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- AF 984
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 50 yd
- Material:
- Aluminum Foil, Paper, Plastic
- Maximum Temperature:
- 260
- Product Type:
- Duct Tape, FSK Facing Tape
- Size:
- 3 in x 50 yd
- Temperature Range:
- -20 to 260 Deg F
- Tensile Strength:
- 34 lbs/in width
- Thickness:
- 7.4 mil
- UL Listed:
- UL 723
- Width:
- 3 in