DESCRIPTION

  • Excellent adhesion to rigid fiberglass ductboard and flexible air duct
  • Flexible and easy to use to create airtight bonds
  • Indefinite product life after application
  • Printed aluminum foil tape
  • Resists water vapor and other HVAC duct contaminations
  • Superior stability during extreme fluctuations in temperature

Shurtape AF 100 Af100 Smacna Foil Ul181Ap

SAF100M60

Width:

3 in

SPECIFICATIONS

Application
Commercial, Residential
Collection
AF 100
Color Finish
Silver
Length
60 yd
Material
Foil, Paper, Siliconized Acrylic
Maximum Temperature
260
Temperature Range
-20 to 260 Deg F
Tensile Strength
25 lbs/in
Thickness
4.2 mil
Type
Foil
UL Listed
Yes
Width
3 in

Starting at
$22.99
EACH
  • QUANTITY