DESCRIPTION

  • Permanent bond, cold temperature acrylic adhesive with excellent shelf life
  • Resists water vapor and smoke transmission
  • Superior stability during extreme fluctuations in temperature
  • Wrinkle-free backing resists tearing

Shurtape AF 984CT 3 in. Silver FSK Duct Tape

SAF984M50

Length:

50 yd

SPECIFICATIONS

Application
Commercial, Residential
Collection
AF 984CT
Color Finish
Silver
Length
50 yd
Material
FSK
Maximum Temperature
260
Temperature Range
-20 to 260 Deg F
Tensile Strength
34 lbs/in
Thickness
7.4 mil
Type
Duct Tape
UL Listed
Yes
Width
3 in

Starting at
$13.99
EACH
  • QUANTITY