72mm x 100m 2 mil Tape in Clear
AP 201® 72mm x 100m 2 mil Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UV-resistant
- Excellent aging characteristics
- Production grade, light/medium duty acrylic packaging tape
- Durable 28 micron cast BOPP film
- High clarity, low odor, non-yellowing emulsion acrylic adhesive
- For hand use or automated applications
- Performs in a range of temperatures
Documents
Specifications
- Application:
- Packaging
- CARB OTC LEED Compliant:
- No
- Collection:
- AP 201®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 180
- Size:
- 72 mm x 100 m
- Temperature Range:
- -20 to 180 Deg F
- Tensile Strength:
- 24 lbs/in width
- Thickness:
- 2.0 mil
- UL Listed:
- No
- Width:
- 72 mm