CP 27® 1-1/2 in. x 60 yd. Multi-Surface Painter Tape

Part #S202879  |  Item #7201473  |  Manufacturer Part #202879

$6.75 EACH

Length:

55 m
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium grade, multi-surface ShurRELEASE® blue painter's tape
  • Medium adhesion
  • UV-resistant
  • Easy, no-residue removal
  • Prevents lifting and paint seepage for cleaner paint lines
  • Removes cleanly for up to 14 days without surface damage
  • Durable crepe paper backing
  • Synthetic rubber-based adhesive

Specifications

Application: [Glass, Metal, Vinyl, Wall, Wood]

CARB OTC LEED Compliant: No

Collection: CP 27®

Color Finish: Blue

Color Finish Category: Blues

Length: 55 m

Material: [Paper, Rubber-Based Adhesive]

Maximum Temperature: 200

Product Type: Painter Tape

Size: 36 mm x 55 m

Temperature Range: 50 to 200 Deg F

Tensile Strength: 21 lbs/in width

Thickness: 5.6 mil

Type: Painter's Tape

UL Listed: No

Weight: 0.518

Width: 36 mm