110m x 48mm Film and Acrylic Adhesive Duct and HVAC Film Tape in Silver
DC 181 110m x 48mm Film and Acrylic Adhesive Duct and HVAC Film Tape in Silver
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quick stick
- Excellent conformability to uneven surfaces
- UL 181B-FX listed film tape
- Tested in accordance with UL 723
- UL listing is clearly printed on the tape for easy identification
- High-tack, cold temperature acrylic adhesive
- Color matches flex duct
- Easy to unwind and tear
Specifications
- Application:
- HVAC, Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- DC 181
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 110 m
- Material:
- Aluminum Foil, Plastic
- Maximum Temperature:
- 150
- Product Type:
- Duct Tape, Film Tape
- Size:
- 48 mm x 110 m
- Temperature Range:
- -10 to 210 Deg F
- Tensile Strength:
- 31 lbs/inch
- Thickness:
- 2.7 mil
- UL Listed:
- UL 723/UL 181A-P/UL 181B-FX
- Width:
- 48 mm