3/4 in. x 66 ft. Vinyl Electric Tape Black

You last purchased this on
 
Shurtape

EV 57 Black 3/4 in. x 66 ft. Vinyl Electric Tape Black

  • Fast #
  • Part #SEV57F66
  • Item #49660
  • Manufacturer Part #200782
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

EV 57 Black 3/4 in. x 66 ft. Vinyl Electric Tape Black

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hand-tearable
  • Flame retardant
  • Highly conformable
  • Resistant to UV, oils, acids, alkalies, corrosive chemicals and water
  • Requires Certification

Specifications

Application:
Indoor, Outdoor, Multi-purpose
CARB OTC LEED Compliant:
No
Collection:
EV 57 Black
Color Finish Category:
Browns
Color Finish Name:
Brown
Length:
66 ft
Material:
Plastic, Rubber
Material Type:
PVC
Maximum Temperature:
176
Product Type:
Electrical Tape
Size:
3/4 in x 66 yd
Temperature Range:
32 to 176 Deg F
Tensile Strength:
16 lbs/inch
Thickness:
7 mil
UL Listed:
Yes
Width:
3/4 in