EV 77C EV 077 BLU-3/4IN X 66FT-100 RLS/CS-H

Part #S104702  |  Item #8193793  |  Manufacturer Part #104702

Type:

S104702
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7.0 mil, professional grade electrical tape
  • UL Listed
  • CSA Approved
  • All-weather performance
  • Highly conformable
  • High tensile strength
  • Hand-tearable
  • Lead free
  • Flame retardant
  • High performance in a wide temperature range

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: EV 77C

Color Finish: Blue

Color Finish Category: Blues

Length: 66 ft

Material: [Plastic, Rubber-Based Adhesive]

Material Type: PVC

Maximum Temperature: 220

Product Type: Electrical Tape

Size: 3/4 in x 66 ft

Temperature Range: 0 to 220 Deg F

Tensile Strength: 20 lbs/in width

Thickness: 7.0 mil

Type: S104702

UL Listed: Yes

Weight: 0.196

Width: 3/4 in