DESCRIPTION

  • Adheres firmly to all metals
  • Aggressive acrylic-based adhesive
  • General purpose grade, foam pipe wrap insulation tape
  • Non-contaminating, siliconized release liner

Shurtape IT 100 Foam Insulation Tape in Black

SIT100K30BLK

Length:

SPECIFICATIONS

ASTM Specifications
ASTM C-177
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
IT 100
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Length
10 yd
Material
Acrylic Adhesive, Foam, Paper
Maximum Temperature
180
Tensile Strength
6 lbs/in
Thickness
118.1 mil
UL Listed
No
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.49
EACH
  • QUANTITY