DESCRIPTION

  • Easy to unwind and tear
  • Excellent tack, conformability and holding power
  • Heavy duty duct tape
  • Natural rubber adhesive
  • Waterproof backing
  • Will not twist or curl during application

Shurtape PC 621 Grade Duct Tape in Black

SPC621K60BK

Length:

SPECIFICATIONS

Application
Commercial, Residential
Collection
PC 621
Color Finish
Black
Length
60 yd
Material
Natural Rubber, Plastic
Material Type
HDPE
Maximum Temperature
200
Temperature Range
50 to 200 Deg F
Tensile Strength
27 lbs/in
Thickness
11 mil
Type
Duct
UL Listed
No
Width
2 in

Starting at
$15.04
EACH
  • QUANTITY