2 in. x 60 yd. White Waterproof Cloth Duct Tape

This product has been replaced by

Shurtape White 55m x 48mm Plastic and Cloth Duct Tape (Case of 24 Rolls)
Shurtape 55m x 48mm Plastic and Cloth Duct Tape in White (Case of 24 Rolls)
Manufacturer Part #105482
You last purchased this on
 
Shurtape

PC 618C 2 in. x 60 yd. White Waterproof Cloth Duct Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Shurtape White 55m x 48mm Plastic and Cloth Duct Tape (Case of 24 Rolls)
Shurtape 55m x 48mm Plastic and Cloth Duct Tape in White (Case of 24 Rolls)
Manufacturer Part #105482
Shurtape

PC 618C 2 in. x 60 yd. White Waterproof Cloth Duct Tape

  • Fast #
  • Part #SPC618K60WT
  • Item #3569833
  • Manufacturer Part #203672
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent tack, conformability and holding power
  • Easy to unwind and tear
  • Performance grade duct tape
  • Tested in accordance with UL 723
  • Available in a variety of colors
  • Natural rubber adhesive
  • Waterproof backing
  • Requires Certification

Documents


Specifications

Application:
Bundling
CARB OTC LEED Compliant:
No
Collection:
PC 618C
Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 yd
Material:
Plastic, Cloth, Rubber
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Cloth Duct Tape
Size:
2 in x 60 yd
Temperature Range:
40 to 200 Deg F
Tensile Strength:
26 lbs/in width
Thickness:
10.0 mil
UL Listed:
UL 723
Weight:
1.667 lb
Width:
2 in