2 in. x 60 yd. Black Polyethylene Heavy Duty Duct Tape
PC 621 2 in. x 60 yd. Black Polyethylene Heavy Duty Duct Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Natural rubber adhesive
- Waterproof backing
- Heavy duty duct tape
- Easy to unwind and tear
- Will not twist or curl during application
- Excellent tack, conformability and holding power
Specifications
- Application:
- Residential, Commercial
- Collection:
- PC 621
- Color Finish Name:
- Black
- Length:
- 60 yd
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape, Heavy Duty
- Temperature Range:
- 50 to 200 Deg F
- Tensile Strength:
- 27 lbs/in
- Thickness:
- 11 mil
- UL Listed:
- No
- Width:
- 2 in