PC 622 2 in. x 60 ft. Pc622 Premium Grade Duct Tape Silver

Part #SPC622K60SI  |  Item #1599199  |  Manufacturer Part #101155

$15.99 EACH

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium grade cloth duct tape
  • Excellent holding power
  • High tensile strength
  • Conformable
  • Waterproof backing
  • Natural rubber adhesive
  • Tested in accordance with UL 723

Specifications

Application: Door

CARB OTC LEED Compliant: No

Collection: PC 622

Color Finish: Silver

Color Finish Category: Silver Tones

Length: 60 yd

Material: [Plastic, Cloth, Rubber-Based Adhesive, Film]

Material Type: Polyethylene

Maximum Temperature: 200

Product Type: Duct Tape

Size: 2 in x 60 yd

Temperature Range: 50 to 200 Deg F

Tensile Strength: 45 lbs/in width

Thickness: 12.5 mil

Type: Duct Tape

UL Listed: UL 723

Weight: 1.976

Width: 2 in