This product requires certification to purchase.

2 in. x 60 yd. Black Professional Grade Duct Tape

Shurtape

PC 622 2 in. x 60 yd. Black Professional Grade Duct Tape

  • Fast #
  • Part #S145083
  • Item #4604216
  • Manufacturer Part #145083
5 out of 5 Customer Rating
Brand image
Shurtape

PC 622 2 in. x 60 yd. Black Professional Grade Duct Tape

  • Fast #
  • Part #S145083
  • Item #4604216
  • Manufacturer Part #145083
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium grade cloth duct tape
  • Excellent holding power
  • High tensile strength
  • Conformable
  • Waterproof backing
  • Natural rubber adhesive
  • Tested in accordance with UL 723
  • Requires Certification

Documents

Dimensions & Measurements
Length
55 m
Size
48 mm x 55 m
Thickness
12.5 mils
Width
48 mm
Characteristics & Features
Collection
PC 622
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Cloth, Rubber
Material Type
Polyethylene
Tensile Strength
45 lbs/in
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
50 to 200 Deg F
Warranty & Product Information
Application
Masking, Protection, Bundling, Splicing
CARB OTC LEED Compliant
No
Product Type
Duct Tape
Type
S145083
UL Listed
No