2 in. x 60 yd. Pc622 Premium Grade Duct Tape in Black

You last purchased this on
 
Shurtape

PC 622 2 in. x 60 yd. Pc622 Premium Grade Duct Tape in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

PC 622 2 in. x 60 yd. Pc622 Premium Grade Duct Tape in Black

  • Fast #
  • Part #SPC622K60BK
  • Item #1847164
  • Manufacturer Part #101146
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Excellent holding power
  • High tensile strength
  • Premium grade cloth duct tape
  • Natural rubber adhesive
  • Tested in accordance with UL 723
  • Waterproof backing
  • Conformable
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
PC 622
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
60 yd
Material:
Plastic, Cloth, Rubber, Film
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Duct Tape
Size:
2 in x 60 yd
Temperature Range:
50 to 200 Deg F
Tensile Strength:
45 lbs/in width
Thickness:
12.5 mil
UL Listed:
UL 723
Width:
2 in