2 in. x 60 ft. Pc657 Pro Grade Duct Tape Silver

This product has been replaced by

Shurtape Silver Heavy Duty Professional Grade Co-Extruded Cloth Duct Tape
Shurtape Heavy Duty Professional Grade Co-Extruded Cloth Duct Tape in Silver
Manufacturer Part #200183
You last purchased this on
 
Shurtape

PC 657® 2 in. x 60 ft. Pc657 Pro Grade Duct Tape Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Shurtape Silver Heavy Duty Professional Grade Co-Extruded Cloth Duct Tape
Shurtape Heavy Duty Professional Grade Co-Extruded Cloth Duct Tape in Silver
Manufacturer Part #200183
Shurtape

PC 657® 2 in. x 60 ft. Pc657 Pro Grade Duct Tape Silver

  • Fast #
  • Part #SPC657K60SI
  • Item #1376927
  • Manufacturer Part #101359
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Excellent holding power
  • Easy to unwind and tear
  • Heavy duty duct tape
  • Tested in accordance with UL 723
  • High-tack natural rubber adhesive
  • Made using Polybonded CO-EX Technology®
  • Waterproof backing
  • Withstands extreme temperature fluctuations
  • Requires Certification

Specifications

Application:
Construction
CARB OTC LEED Compliant:
No
Collection:
PC 657®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Plastic, Cloth, Rubber
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Duct Tape
Size:
2 in x 60 yd
Temperature Range:
40 to 200 Deg F
Tensile Strength:
45 lbs/in width
Thickness:
14.5 mil
UL Listed:
UL 723
Width:
2 in