3 in. x 60 yd. Metallic Silver Waterproof Cloth Duct Tape
PC 857 3 in. x 60 yd. Metallic Silver Waterproof Cloth Duct Tape
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- UL 181B-FX Listed - clearly printed on the tape for quick identification
- High holding power
- Printed cloth duct tape
- Tested in accordance with UL 723
- Resistant to flame spread, smoke generation, mold growth, humidity and the effects of high temperatures
- Synthetic rubber blend adhesive
- Easy to tear
- Superior shear strength
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- PC 857
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Plastic, Cloth, Rubber, Film
- Material Type:
- Polyethylene
- Maximum Temperature:
- 212
- Product Type:
- Duct Tape
- Size:
- 3 in x 60 yd
- Temperature Range:
- 50 to 212 Deg F
- Tensile Strength:
- 30 lbs/in width
- Thickness:
- 14.0 mil
- UL Listed:
- Yes
- Width:
- 3 in