DESCRIPTION

  • Color matches foil backed flex duct
  • Conforms well to irregularly shaped surfaces
  • Easy to unwind and tear
  • High-tack, cold temperature acrylic adhesive
  • Quick stick

Shurtape DC 181 Print Tape Black

SDC181K120BK

Length:

SPECIFICATIONS

Application
Commercial, Residential
Collection
DC 181
Color Finish
Black
Length
120 yd
Material
Acrylic Adhesive, Plastic
Material Type
Polypropylene
Maximum Temperature
210
Temperature Range
-10 to 210 Deg F
Tensile Strength
31 lbs/in
Thickness
2.7 mil
UL Listed
Yes
Width
2 in

Starting at
$14.64
EACH
  • QUANTITY