DESCRIPTION

  • Colored flatback paper backing
  • Flexible
  • High adhesion
  • Oil resistant
  • Printable flatback paper tape
  • Rubber-based adhesive

Shurtape FP 227 Tape in White

SFP227F60WH

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D 6123, D 6123M-97
Application
Commercial, Residential
Collection
FP 227
Color Finish
White
Length
60 yd
Material
Paper, Rubber-Based Adhesive
Maximum Temperature
150
Temperature Range
40 to 150 Deg F
Tensile Strength
30 lbs/in
Thickness
5.8 mil
UL Listed
No
Width
3/4 in

Starting at
$7.89
EACH
  • QUANTITY