Shurtape
VP 410 2-19/20 in. x 33m Vinyl Tape in White
Part #SVP410MWH | Item #1599196 | Manufacturer Part #202873
Product Details
- General purpose grade line set tape
- UV-resistant
- Can be used in extensive temperature, moisture and humid conditions
- Flexible SPVC backing
- Non-corrosive natural rubber adhesive
- Available in a variety of colors
- Meets OSHA color-coding requirements
Documents
Specifications
Application: General Purpose
CARB OTC LEED Compliant: No
Collection: VP 410
Color Finish: White
Color Finish Category: Whites
Length: 36 yd
Material: [Plastic, Rubber-Based Adhesive, Film]
Material Type: PVC
Maximum Temperature: 140
Product Type: Line Set Tape
Size: 3 in x 36 yd
Temperature Range: 20 to 140 Deg F
Tensile Strength: 13 lbs/in width
Thickness: 5.25 mil
Weight: 1.169
Width: 3 in