VP 410 36 yd. Vinyl Tape in Black

Part #SVP410K36BK  |  Item #2181638  |  Manufacturer Part #202810

$4.28 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • General purpose grade line set tape
  • UV-resistant
  • Can be used in extensive temperature, moisture and humid conditions
  • Flexible SPVC backing
  • Non-corrosive natural rubber adhesive
  • Available in a variety of colors
  • Meets OSHA color-coding requirements

Specifications

Application: Aisle Marking

CARB OTC LEED Compliant: No

Collection: VP 410

Color Finish: Black

Color Finish Category: Blacks

Length: 36 yd

Material: [Plastic, Rubber-Based Adhesive, Film]

Material Type: PVC

Maximum Temperature: 140

Product Type: Vinyl Tape

Size: 2 in x 36 yd

Temperature Range: 20 to 140 Deg F

Tensile Strength: 13 lbs/in width

Thickness: 5.25 mil

Type: Line Set Tape

UL Listed: No

Weight: 0.871

Width: 2 in