SI Corporation

15 x 360 ft. 351 sq yd. Non-Woven Geotextile Fabric

Part #S1004779  |  Manufacturer Part #1004779

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to ultraviolet degradation and to biological and chemical environments normally found in soils

Documents

Specifications

Length: 360 ft

Material: Plastic

Width: 15 ft