SI Corporation

300 x 15 ft. 601 sq yd. Non-Woven Fabric

Part #S1004586  |  Manufacturer Part #1004586

Width:

15 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to ultraviolet degradation and to biological and chemical environments normally found in soils

Documents

Specifications

Length: 300 ft

Material: Plastic

Material Type: Polypropylene

Width: 15 ft