DESCRIPTION

  • Resistant to ultraviolet degradation and to biological and chemical environments normally found in soils

SI Corporation 360 ft. 600 sq yd. Non-Woven Geosynthetics

S1004637SY

Width:

SPECIFICATIONS

Length
360 ft
Material
Plastic
Material Type
Polypropylene
Width
15 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS