SI Corporation

360 x 12-1/2 ft. 601 sq yd. Non-Woven Fabric

Part #S1004589  |  Manufacturer Part #1004589

Width:

12-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to ultraviolet degradation and to biological and chemical environments normally found in soils

Documents

Specifications

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Width: 12-1/2 ft