DESCRIPTION

  • Resistant to ultraviolet degradation and to biological and chemical environments normally found in soils

SI Corporation 432 ft. Woven Fabric

S1002314

Width:

SPECIFICATIONS

Length
432 ft
Material
Plastic
Material Type
Polypropylene
Width
12-1/2 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS