SI Corporation

6 x 100 ft. Non-Woven Filter Fabric

Part #CR040600  |  Manufacturer Part #R040600

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 100 ft

Material: Fabric

Width: 6 ft