SIDE MOUNT BRACKET 2 NPT FOR FLOWLI

You last purchased this on
 

SIDE MOUNT BRACKET 2 NPT FOR FLOWLI

This product requires certification to purchase.
You last purchased this on
 

SIDE MOUNT BRACKET 2 NPT FOR FLOWLI

  • Fast #
  • Part #FLM501001
  • Item #5093953
  • Manufacturer Part #LM50-1001
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Flowline Echospan™ VFL00001, VFL00002 and VFL00003 Ultrasonic Level Transmitters
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Type:
FLM501001