DESCRIPTION

  • ANSI class IV
  • Direct-coupled universal bonnet
  • Female NPT end connections with brass trim and stainless steel trim
  • Powermite 599 valve: 1/2" for use with 7/32" stroke electric or pneumatic actuator

Siemens Building Technologies 1/2 in. Brass FNPT Globe Valve

S59902034

Manufacturer Part #: 599-02034

Valve Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 70-2, ANSI Class 250
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
IAPMO Listed
No
Material
Brass
Maximum Pressure
125 WOG
Maximum Temperature
250
NSF Certified
No
UL Listed
No
Valve Body Style
Globe
Valve Size
1/2 in
Valve Type
Globe Valve

Print