DESCRIPTION

  • Powermite 599 valve: 1/2" for use with 7/32" stroke electric or pneumatic actuator
  • Direct-coupled universal bonnet
  • Female NPT end connections with brass trim and stainless steel trim
  • ANSI class IV

Siemens Building Technologies 1/2 in. Brass FNPT Globe Valve

S59902036

Manufacturer Part #: 599-02036

Valve Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 70-2, ANSI Class 250
End Connection 2
FNPT
End Connections
FNPT
IAPMO Listed
No
Maximum Pressure
15 psi
Maximum Temperature
250
NSF Certified
No
UL Listed
No
Valve Type
Globe Valve

Print