140F Reverse Acting Pneumatic Thermostat Kit
140F Reverse Acting Pneumatic Thermostat Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Setpoint dials available in Fahrenheit or Celsius scales
- Factory calibrated for accuracy
- Reverse acting Fahrenheit scale
- Integral, field adjustable limit stops
- Test port for fast check of output pressure without removing the cover
- Fits into large format wall openings, using included goof plate
- All installation hardware and calibration wrench provided
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Material:
- Plastic
- Pressure - High:
- 30
- Smart Home Enabled:
- No
- Temperature Range:
- 45 to 85 Deg F
- Touch Screen -:
- No
- Weight:
- 0.7 lb