4-1/2 in. Temperature and Room Sensor for 2200/3200 Communicating Room Sensors
4-1/2 in. Temperature and Room Sensor for 2200/3200 Communicating Room Sensors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple installation with RJ-11 ports on room unitand TEC
- Tool Port enables connection of commissioning andconfiguration tools
- Plug & play with Siemens Terminal Equipment Controllers
- Includes installation hardware for mounting on 2" x 4" electrical box or directly to drywall
- Units with display feature a configurable OLED readout
- Strategically placed ventilation slots optimize airflow for fast response and superior control
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 2200/3200 Communicating Room Sensors
- Depth:
- 1-3/16 in
- FM Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- Yes
- Width:
- 2-3/4 in